Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar El15w/tbx/41k replacement light bulb lamp
Mfr # EL15W/TBX/41K DAMAR
Zoro # G902819561
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Voltage 120
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # EL15W/TBX/41K DAMAR
- Zoro # G902819561
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 120 |
Bulb Color Temp. | 4100 |
Description
Replacement for Damar El15w/tbx/41k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Burlington Three-Light Lg Wall Lt, Bronze (P6617-20)
- FEIT ELECTRIC PAR38 E26 Medium Floodlight Color Changing 90 Watt Equivalence 1 pk (PAR38/90W/RGBY)
- STREAMLIGHT STREAMLIGHT 80/25/6 Lumens, LED Green Headlamp (61051)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (FP39/830/HO/ECO)
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- ILC Replacement for Green Energy CFL 9w/64k T2 Mini Spiral Coil-twist- replacement light bulb lamp (CFL 9W/64K T2 MINI SPIRAL COIL-TWIST- GREEN EN)
- ILC Replacement for Ottlite T18330 replacement light bulb lamp (T18330 OTTLITE)
- ILC Replacement for Athalon Ft36dl/835/eco replacement light bulb lamp, 2PK (FT36DL/835/ECO ATHALON)
- ILC Replacement for Brookstone M-031105 - Make UP Mirror replacement light bulb lamp (M-031105 - MAKE UP MIRROR BROOKSTONE)
- ILC Replacement for Ushio Cf13de/827 replacement light bulb lamp (CF13DE/827 USHIO)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46544)
- Ilc Fluorescent Light Bulbs