Shop All Halogen Light Bulbs
Ilc
Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp
Mfr # BAB/CG 20W 24V MR16 GU5.3 DAMAR
Zoro # G803207771
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 2950
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 20
- Voltage 24
Product Information
- Brand Ilc
- MFR # BAB/CG 20W 24V MR16 GU5.3 DAMAR
- Zoro # G803207771
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 2950 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 20 |
Voltage | 24 |
Description
Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21442-16PK)
- ILC Replacement for Bulbrite 103040 replacement light bulb lamp, 2PK (103040 BULBRITE)
- ILC Replacement for Stinger / Dejay Bk300 replacement light bulb lamp (BK300 STINGER / DEJAY)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gu10 50W 120v replacement light bulb lamp (JDR-C GU10 50W 120V LIGHT BULB / LAMP)
- ILC Replacement for Eiko Cal/cxp replacement light bulb lamp (CAL/CXP EIKO)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- ILC Litetronics 50 Watt Par30 E26 Medium Base 120 Volt125 Volt Spot 5,000 Hr Halogen Xtralife Light Bulb (50 WATT PAR30 E26 MEDIUM BASE 120 VOLT-125 VOLT S)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jde11 120v 75W replacement light bulb lamp (JDE11 120V 75W LIGHT BULB / LAMP)
- ILC Replacement for Skytron 24V 60W replacement light bulb lamp (24V 60W SKYTRON)
- Ilc Halogen Light Bulbs