Shop All HID Light Bulbs
Ilc
Replacement for Damar 5458c replacement light bulb lamp
Mfr # 5458C DAMAR
Zoro # G403008235
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
- Watts 150
- Bulb Color Temp. 3200
Product Information
- Brand Ilc
- MFR # 5458C DAMAR
- Zoro # G403008235
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Watts | 150 |
Bulb Color Temp. | 3200 |
Description
Replacement for Damar 5458c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W B11, DIM, 2700K E26, Blunt Tip (LED5E26B1127K)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Green Bulb with Nickel Base 25 per Bag (XLEDSC94-25)
- MILWAUKEE TOOL Headlamp and Tumbler (2163-21, 48-22-8392R)
- BOSCH 12V 2.0Ah 300 lumen LED Rechargeable Worklight (GLI12V-300N)
- ILC Replacement for Metal Halide Mh70w/u/c/med replacement light bulb lamp (MH70W/U/C/MED METAL HALIDE)
- ILC Replacement for Jenbo Nsk575 replacement light bulb lamp (NSK575 JENBO)
- ILC Replacement for Satco S4488 replacement light bulb lamp (S4488 SATCO)
- ILC Replacement for Sylvania Mcp70/u/med/830 replacement light bulb lamp (MCP70/U/MED/830 SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE H39KC175DX (H39KC-175/DX)
- ILC Replacement for Satco S4475 replacement light bulb lamp (S4475 SATCO)
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- Ilc HID Light Bulbs