Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 40W E14 240v P45 FR replacement light bulb lamp
Mfr # 40W E14 240V P45 FR DAMAR
Zoro # G202927010
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G14
- Bulb Base Type E14 EUROPEAN SCREW 14MM DIAMETER
- Watts 40
- Voltage 230
Product Information
- Brand Ilc
- MFR # 40W E14 240V P45 FR DAMAR
- Zoro # G202927010
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G14 |
Bulb Base Type | E14 EUROPEAN SCREW 14MM DIAMETER |
Watts | 40 |
Voltage | 230 |
Description
Replacement for Damar 40W E14 240v P45 FR replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT G.E. LFL Electronic Ballast (71038)
- FEIT ELECTRIC Feit Electric 3929718 100 watt Equivalence 16 watt 1600 Lumen A-Line A21 Filament LED Bulb; Soft White - Pack of 2 (3929718)
- SATCO Bulb, Incandescent, 25W, T8, Bayonet Double Contact Base, Sign & Indicator (S3909)
- KEYSTONE 22W Constant Current LED Driver, KTLD-22-UV-600-VDIM-L7 (KTLD-22-UV-600-VDIM-L7)
- ILC Replacement for Satco S5050 replacement light bulb lamp (S5050 SATCO)
- ILC Replacement for Grainger 4v464 replacement light bulb lamp, 4PK (4V464 GRAINGER)
- ILC Replacement For CAPACITOR CBB61 (WW-DS6D-2)
- ILC Replacement for Wild Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp (STEREO ZOOM 2000 BOTTOM BULB WILD)
- ILC Replacement for Osram Sylvania 50a21 34V replacement light bulb lamp (50A21 34V OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 2500t3/cl/vb-460-500 replacement light bulb lamp (2500T3/CL/VB-460-500 OSRAM SYLVANIA)
- ILC Replacement for Satco S3870 replacement light bulb lamp, 2PK (S3870 SATCO)
- Ilc Incandescent Light Bulbs