Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 40t8dc 120v Clear replacement light bulb lamp
Mfr # 40T8DC 120V CLEAR DAMAR
Zoro # G802927014
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 40
- Voltage 120
Product Information
- Brand Ilc
- MFR # 40T8DC 120V CLEAR DAMAR
- Zoro # G802927014
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Damar 40t8dc 120v Clear replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- ILC Replacement for Dual-lite 0110256 replacement light bulb lamp (0110256 DUAL-LITE)
- ILC Replacement for OSRAM SYLVANIA FB032/741/6 (FB032/741/6 OSRAM SYLVANIA)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED10B)
- ILC Replacement for Halco R40fl300/12v replacement light bulb lamp (R40FL300/12V HALCO)
- ILC Replacement for Sylvania 45br30/fl/rp 120v replacement light bulb lamp (45BR30/FL/RP 120V SYLVANIA)
- ILC Replacement for Philips 300m/ps30 130v replacement light bulb lamp (300M/PS30 130V PHILIPS)
- ILC Replacement for Westinghouse 03627 replacement light bulb lamp (03627 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp 40g14/cl-230v-e14 replacement light bulb lamp (40G14/CL-230V-E14 LIGHT BULB / LAMP)
- ILC Replacement for Whirlpool 26qbp4093 replacement light bulb lamp (26QBP4093 WHIRLPOOL)
- ILC Replacement for Light Bulb / Lamp 40034ics replacement light bulb lamp (40034ICS LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs