Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 4044 Par36 12V 12W replacement light bulb lamp
Mfr # 4044 PAR36 12V 12W DAMAR
Zoro # G002974788
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SCREW TERMINALS
- Watts 12
- Voltage 12
Product Information
- Brand Ilc
- MFR # 4044 PAR36 12V 12W DAMAR
- Zoro # G002974788
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR36 |
Bulb Base Type | SCREW TERMINALS |
Watts | 12 |
Voltage | 12 |
Description
Replacement for Damar 4044 Par36 12V 12W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY 70-Lumen 6-Volt Floating LED Lantern (41-2081)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- ZORO SELECT Lighting Panels, Polycarbonate, Clear, PK10 (ZUSA-LDP-11B)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (386-10PK)
- ILC Replacement for Philips 40g40/cl/ll replacement light bulb lamp (40G40/CL/LL PHILIPS)
- ILC Replacement for Satco 300par56/wfl 12V replacement light bulb lamp (300PAR56/WFL 12V SATCO)
- ILC Replacement For JKL JKL6S6145V (WW-2HYH-6)
- ILC Replacement for Novatron 2100 Modeling Lamp replacement light bulb lamp (2100 MODELING LAMP NOVATRON)
- ILC Replacement For LIGHT BULB LAMP 100A21NECK LONG 130V SILVER INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EE23-3)
- ILC Replacement For PHILIPS 40G25 INCANDESCENT GLOBE G25 24PK (24PAK:WW-4AZG-8)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (915-1PK)
- Ilc Incandescent Light Bulbs