Shop All LED Light Bulbs
Ilc
Replacement for Damar 31835e replacement light bulb lamp
Mfr # 31835E DAMAR
Zoro # G102820046
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape S11
- Voltage 120
- Watts 1.8
- Wattage Equivalency 1.8
Product Information
- Brand Ilc
- MFR # 31835E DAMAR
- Zoro # G102820046
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | S11 |
Voltage | 120 |
Watts | 1.8 |
Wattage Equivalency | 1.8 |
Description
Replacement for Damar 31835e replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps L13w/30 replacement light bulb lamp (L13W/30 NORMAN LAMPS)
- ILC Replacement For IWASAKI LU1000 (LU1000)
- ILC Replacement for Philips 14868-4 replacement light bulb lamp, 2PK (14868-4 PHILIPS)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Tan Headlamp (QUAD-TAC-SD)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement for LED Lt25-21sww-ba15d replacement light bulb lamp (LT25-21SWW-BA15D LED)
- ILC Replacement for Zoro 3vk30 LED Replacement replacement light bulb lamp (3VK30 LED REPLACEMENT ZORO)
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- ILC Replacement for Satco 17t8/led/48-850/dr replacement light bulb lamp (17T8/LED/48-850/DR SATCO)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- Ilc LED Light Bulbs