Shop All LED Light Bulbs
Ilc
Replacement for Damar 29811n replacement light bulb lamp
Mfr # 29811N DAMAR
Zoro # G302827234
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 4
- Color Temperature 5000
Product Information
- Brand Ilc
- MFR # 29811N DAMAR
- Zoro # G302827234
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 4 |
Color Temperature | 5000 |
Wattage Equivalency | 4 |
Description
Replacement for Damar 29811n replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lamp Changer Head (2D008)
- EXO Trunnion Mounting Kit, Steel, Dark Bronze (RFL-TRN-DB)
- SHAWSHANK LEDZ Shawshank Ledz 302481 Scorpion Master 9 LED UV Blacklight Flashlight (165115)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9983)
- ILC Replacement For LIGHT BULB LAMP, G206CR628V (G206CR6-28V)
- ILC Chevrolet/Chevy Silverado 1500 V8 6.0l 615cca Hybrid License Plate 2011 RED LEDlight bulb (SILVERADO 1500 V8 6.0L 615CCA HYBRID LICENSE PLAT)
- ILC Replacement for Satco S9550 replacement light bulb lamp (S9550 SATCO)
- ILC Replacement for Light Bulb / Lamp Jpr38/120v/90w/fl LED Replacement replacement light bulb lamp (JPR38/120V/90W/FL LED REPLACEMENT LIGHT BULB / L)
- ILC Replacement for Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 SYLVANIA)
- ILC Replacement For Beaver Canoe Camping Lantern Light Bulb Lamp (CAMPING LANTERN)
- ILC Replacement For EIKO BAYE2100W850UDBK (BAYE2/100W/850/UD/BK)
- Ilc LED Light Bulbs