Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 26091a replacement light bulb lamp
Mfr # 26091A DAMAR
Zoro # G502974035
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape AR111
- Bulb Color Temp. 3000
- Voltage 12
- Watts 35
- Bulb Base Type G53 SCREW/SLIP-ON TERMINALS
Product Information
- Brand Ilc
- MFR # 26091A DAMAR
- Zoro # G502974035
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | AR111 |
Bulb Color Temp. | 3000 |
Voltage | 12 |
Watts | 35 |
Bulb Base Type | G53 SCREW/SLIP-ON TERMINALS |
Description
Replacement for Damar 26091a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK5 (ZUSA-LDP-37A)
- SATCO Fixture, String Light Set, LED, 1W, S14,120V, 2700K, Black, Outdoors (S8020)
- TCP LED, 2W GBF Elevator Lamp, ND 27K BA15D (LED2WGBFV2)
- ILC Replacement for Sylvania 6.6a/45t3.5/64320/exm replacement light bulb lamp (6.6A/45T3.5/64320/EXM SYLVANIA)
- ILC Replacement for Ushio 1000867 replacement light bulb lamp (1000867 USHIO)
- ILC Replacement for Thermo Scientific Ts-803247 (TS-803247 THERMO SCIENTIFIC)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- ILC Replacement for Satco 90par38/hal/nsp 130v replacement light bulb lamp (90PAR38/HAL/NSP 130V SATCO)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- ILC Replacement for Hikari Jd-130v/ 50W DC Frosted replacement light bulb lamp (JD-130V/ 50W DC FROSTED HIKARI)
- Ilc Halogen Light Bulbs