Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 25t61/2/cl/ss 130v replacement light bulb lamp
Mfr # 25T61/2/CL/SS 130V DAMAR
Zoro # G302925169
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 25
- Voltage 130
Product Information
- Brand Ilc
- MFR # 25T61/2/CL/SS 130V DAMAR
- Zoro # G302925169
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 25 |
Voltage | 130 |
Description
Replacement for Damar 25t61/2/cl/ss 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLUO T5 G5 9"" CW 6W (F6T5/CW/RP)
- ECM INDUSTRIES Pull Chain Switch (GSW-32)
- SOUTHWIRE Dual Head Work Light, Corded, 20000lm, LED (CSW10X2)
- SATCO 9W T8 LED 2 ft. 35K G13 Base 50K Hours 1100L Type B BBP 1 or 2 Ended (S39901)
- ILC Replacement for Westinghouse 03452 replacement light bulb lamp, 2PK (03452 WESTINGHOUSE)
- ILC Replacement for Grainger 1e287 replacement light bulb lamp (1E287 GRAINGER)
- ILC Replacement for Bulbrite 65br30/tf replacement light bulb lamp (65BR30/TF BULBRITE)
- ILC Replacement for Satco S4348 replacement light bulb lamp (S4348 SATCO)
- ILC Replacement for Lumapro 4v673 replacement light bulb lamp (4V673 LUMAPRO)
- ILC Replacement for OSRAM SYLVANIA 18510 (18510 OSRAM SYLVANIA)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4044-1 (4044-1)
- Ilc Incandescent Light Bulbs