Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 25690a replacement light bulb lamp
Mfr # 25690A DAMAR
Zoro # G603211633
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 35
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 25690A DAMAR
- Zoro # G603211633
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 35 |
Bulb Color Temp. | 3000 |
Description
Replacement for Damar 25690a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G8 Incandescent - Gloss White - 1500 Hours - 50L - Candelabra Base - 120V (S3864)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-E14 (SOCKET-E14)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012TBZBB)
- ILC Replacement for DURACELL CFL10226A (CFL10226A DURACELL)
- ILC Replacement For PHILIPS HPR53 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 10PK (10PAK:WW-W0JC-1)
- ILC Replacement for Eiko Jc12v100wh20 replacement light bulb lamp (JC12V100WH20 EIKO)
- ILC Replacement for Grainger 2v616 replacement light bulb lamp (2V616 GRAINGER)
- ILC Replacement for Green Energy Jd500 MC Clear replacement light bulb lamp (JD500 MC CLEAR GREEN ENERGY)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- ILC Replacement for PQL 73152 replacement light bulb lamp (73152 PQL)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- Ilc Halogen Light Bulbs