Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 250qmc/frost 120v replacement light bulb lamp
Mfr # 250QMC/FROST 120V DAMAR
Zoro # G003210724
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 3000
- Watts 250
Product Information
- Brand Ilc
- MFR # 250QMC/FROST 120V DAMAR
- Zoro # G003210724
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Watts | 250 |
Description
Replacement for Damar 250qmc/frost 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 3 Light 18 in. Vanity Strip Polished Chrome (SF77-192)
- ILC Replacement for Osram Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY OSRAM SYLVANIA)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- ILC Replacement for Minipure Min-9 replacement light bulb lamp (MIN-9 MINIPURE)
- ILC Replacement for Hanimex 2400 EF replacement light bulb lamp (2400 EF HANIMEX)
- ILC Replacement for PHILIPS 20W24V/CAPSULE (20W24V/CAPSULE PHILIPS)
- ILC Replacement for Philips 14108-5 replacement light bulb lamp (14108-5 PHILIPS)
- ILC Replacement for GE General Electric G.E 29737 replacement light bulb lamp (29737 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Burton 0124500 replacement light bulb lamp (0124500 BURTON)
- ILC Replacement for Sylvania 6.6a 64382 Hlx-a 200-15 Pk30d replacement light bulb lamp (6.6A 64382 HLX-A 200-15 PK30D SYLVANIA)
- ILC Replacement for Damar 4203b replacement light bulb lamp (4203B DAMAR)
- Ilc Halogen Light Bulbs