Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar 24423a replacement light bulb lamp
Mfr # 24423A DAMAR
Zoro # G802820957
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Product Information
- Brand Ilc
- MFR # 24423A DAMAR
- Zoro # G802820957
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Description
Replacement for Damar 24423a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- LUXRITE 8 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable 6-Pack (LR23765-6PK)
- CURRENT 40W Linearqtz Halo Lamp (16755)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB522)
- ILC Replacement for Philips 38336-4 replacement light bulb lamp (38336-4 PHILIPS)
- ILC Replacement for OSRAM SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO OSRAM SYLVANIA)
- ILC Replacement for Philips Fb32t8/tl730/6/alto replacement light bulb lamp, 12PK (FB32T8/TL730/6/ALTO PHILIPS)
- ILC Replacement For NUVO LIGHTING, S7429 (S7429)
- ILC Replacement for OSRAM SYLVANIA DULUX L 40W/30K/RS (DULUX L 40W/30K/RS OSRAM SYLVANIA)
- ILC Replacement for Damar F13ddtt/de/827/g24q-1 4 PIN replacement light bulb lamp (F13DDTT/DE/827/G24Q-1 4 PIN DAMAR)
- Ilc Fluorescent Light Bulbs