Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 22037a replacement light bulb lamp
Mfr # 22037A DAMAR
Zoro # G603006741
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Voltage 250
Product Information
- Brand Ilc
- MFR # 22037A DAMAR
- Zoro # G603006741
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Voltage | 250 |
Description
Replacement for Damar 22037a replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Holster, Black, Use w/Flashlight, 7" L (7606)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32835XPSECO3)
- VICTORY LIGHT LED Magnifying Lamp (VLU9VSL40203SC)
- ILC Replacement for Light Bulb / Lamp 500/99/xl replacement light bulb lamp (500/99/XL LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 21a/r40/fl-12v replacement light bulb lamp (21A/R40/FL-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 7c7/1 replacement light bulb lamp, 10PK (7C7/1 LIGHT BULB / LAMP)
- ILC Replacement for Philips 1950l/p25/ts replacement light bulb lamp (1950L/P25/TS PHILIPS)
- ILC Replacement for Sylvania 60t10/64 120v replacement light bulb lamp, 2PK (60T10/64 120V SYLVANIA)
- ILC Replacement for GE General Electric G.E 41459 replacement light bulb lamp (41459 GE GENERAL ELECTRIC G.E)
- MIRACLE LED Classroom Gardener LED Grow Kit w/ Clamp Fixture & Timer Controls (607992)
- Ilc Incandescent Light Bulbs