Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 15t7dc/ss Clear 130v replacement light bulb lamp
Mfr # 15T7DC/SS CLEAR 130V DAMAR
Zoro # G202972997
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 15
- Voltage 120
Product Information
- Brand Ilc
- MFR # 15T7DC/SS CLEAR 130V DAMAR
- Zoro # G202972997
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 15 |
Voltage | 120 |
Description
Replacement for Damar 15t7dc/ss Clear 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS Q1000T3CL240V (WW-LVSH-6)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120800)
- HALO Double Gimbal, Par30, 6215 (6215SN)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- ILC Replacement for Light Bulb / Lamp 100a19 24V replacement light bulb lamp (100A19 24V LIGHT BULB / LAMP)
- ILC Replacement for Federal Signal 8107194a replacement light bulb lamp, 2PK (8107194A FEDERAL SIGNAL)
- ILC Replacement for Lava Lite 5015 replacement light bulb lamp, 4PK (5015 LAVA LITE)
- ILC Replacement For NUVO LIGHTING, S7011 (S7011)
- ILC Replacement for Eiko Jc12v30w replacement light bulb lamp (JC12V30W EIKO)
- ILC Replacement for GE General Electric G.E 4c7/w 120v replacement light bulb lamp, 4PK (4C7/W 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fostoria 630-16249 replacement light bulb lamp (630-16249 FOSTORIA)
- Ilc Incandescent Light Bulbs