Shop All LED Light Bulbs
Ilc
Replacement for Damar 120mb/led/white replacement light bulb lamp
Mfr # 120MB/LED/WHITE DAMAR
Zoro # G702788258
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Product Information
- Brand Ilc
- MFR # 120MB/LED/WHITE DAMAR
- Zoro # G702788258
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Damar 120mb/led/white replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- ILC Replacement for Miniature Lamp H7 12V 55W replacement light bulb lamp (H7 12V 55W MINIATURE LAMP)
- ILC Replacement for 3M Thermofax 9750 replacement light bulb lamp (THERMOFAX 9750 3M)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- ILC Replacement For SATCO S29481 (S29481)
- ILC Replacement for Satco 2wled/gbf/elevator/12v replacement light bulb lamp (2WLED/GBF/ELEVATOR/12V SATCO)
- ILC Replacement for Light Bulb / Lamp Led-mr16-4w-4k Cool-white replacement light bulb lamp (LED-MR16-4W-4K COOL-WHITE LIGHT BULB / LAMP)
- ILC Replacement for Philips F25t8/tl835 LED Replacement replacement light bulb lamp (F25T8/TL835 LED REPLACEMENT PHILIPS)
- ILC Replacement for International Lighting Led-ba97-28r replacement light bulb lamp (LED-BA97-28R INTERNATIONAL LIGHTING)
- ILC Replacement for Bulbrite 770638 replacement light bulb lamp (770638 BULBRITE)
- SATCO 8 Watt T10 LED, Frosted, Medium Base, 4000K, High Lumen, 120 Volt, 90 CRI, Dimmable, Carded (S11225)
- Ilc LED Light Bulbs