Shop All LED Light Bulbs
Ilc
Replacement for Damar 120mb/led/red replacement light bulb lamp
Mfr # 120MB/LED/RED DAMAR
Zoro # G702788289
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Product Information
- Brand Ilc
- MFR # 120MB/LED/RED DAMAR
- Zoro # G702788289
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Damar 120mb/led/red replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- PERFORMANCE TOOL 120V 8-1/2 In Aluminum Clamp Light, W2263 (W2263)
- TERRACYCLE REGULATED WASTE HEPA Filter, 1 Included (55-325)
- ILC Replacement for Osram Sylvania 20314 replacement light bulb lamp (20314 OSRAM SYLVANIA)
- ILC Replacement for Plusrite Lho-4g12/6000k (cdl) Liquid LED replacement light bulb lamp (LHO-4G12/6000K (CDL) LIQUID LED PLUSRITE)
- ILC Replacement for Halco Hid54/850/mv/led (HID54/850/MV/LED HALCO)
- ILC Replacement for Bulbrite 773464 replacement light bulb lamp (773464 BULBRITE)
- ILC Replacement for Miniature Lamp W5W 12V 5W White LED Replacement replacement light bulb lamp (W5W 12V 5W WHITE LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for GE General Electric G.E 120mb White LED Replacement replacement light bulb lamp (120MB WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- Ilc LED Light Bulbs