Shop All LED Light Bulbs
Ilc
Replacement for Damar 120mb T-2 1/2 120v .025amp Green LED Replacement replacement light bulb lamp
Mfr # 120MB T-2 1/2 120V .025AMP GREEN LED REPLACEMENT
Zoro # G202861260
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Product Information
- Brand Ilc
- MFR # 120MB T-2 1/2 120V .025AMP GREEN LED REPLACEMENT
- Zoro # G202861260
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Damar 120mb T-2 1/2 120v .025amp Green LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54753 replacement light bulb lamp (54753 OSRAM SYLVANIA)
- METALUX Fixture Hi-Bay 6Lamp T8 32W (HBL632RT2)
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 WH)
- ADVANCE CFL Ballast, Electronic, 18W, 120/277V (ICF-2S18-H1-LD-K)
- ILC Replacement for Light Bulb / Lamp 44047sam replacement light bulb lamp (44047SAM LIGHT BULB / LAMP)
- ILC Replacement For BULBRITE LED3WEDGE12 (WW-L5WZ-8)
- ILC Replacement For SATCO S39392 (S39392)
- ILC Replacement for Satco F32t8/741/env LED Replacement replacement light bulb lamp (F32T8/741/ENV LED REPLACEMENT SATCO)
- ILC Replacement For SATCO A3683 LED REPLACEMENT (WX-SLWG-2)
- ILC Replacement for Halco S14amb2ant/822/led replacement light bulb lamp (S14AMB2ANT/822/LED HALCO)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED30/G8S1)
- Ilc LED Light Bulbs