Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 1003b replacement light bulb lamp
Mfr # 1003B DAMAR
Zoro # G803205715
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 130
- Watts 250
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # 1003B DAMAR
- Zoro # G803205715
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 130 |
Watts | 250 |
Bulb Shape | T4 |
Description
Replacement for Damar 1003b replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Vacuum, Upright, Multi-floor, 25' Cord, 12-3/5" Path, BK (NEU180)
- ILC Replacement For EIKO, LED43WT896850DBLG7D (LED43WT8/96/850-DBL-G7D)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V (XTOR1B)
- SATCO 12W LED DW LP Regress Baffle DL 6 in. Rnd - Starfish IOT Tunable White and RGB 120V 90 CRI White (S11566)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- ILC Replacement for Disco Hi-tec America Aqlm-100 replacement light bulb lamp (AQLM-100 DISCO HI-TEC AMERICA)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- ILC Replacement for Amscope Bh-6v30w replacement light bulb lamp (BH-6V30W AMSCOPE)
- ILC Replacement for Berchtold Chromophare D300 replacement light bulb lamp (CHROMOPHARE D300 BERCHTOLD)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- ILC Replacement for Philips 90par38/hal/fl/ll replacement light bulb lamp (90PAR38/HAL/FL/LL PHILIPS)
- Ilc Halogen Light Bulbs