Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 02108a replacement light bulb lamp
Mfr # 02108A DAMAR
Zoro # G703022580
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 150
- Voltage 24
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # 02108A DAMAR
- Zoro # G703022580
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 150 |
Voltage | 24 |
Bulb Shape | T4 |
Description
Replacement for Damar 02108a replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-BZ-D)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-840-DX2 25PK (KT-LED25T8-48G-840-DX2)
- ILC Replacement For VIVA VEB82130 (VEB82130)
- ILC Replacement for GE General Electric G.E Ge332mvn (GE332MVN GE GENERAL ELECTRIC G.E)
- ILC Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V (100Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 54899 replacement light bulb lamp (54899 OSRAM SYLVANIA)
- ILC Replacement for Philips 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- ILC Replacement for L & E Runt 1000w replacement light bulb lamp (RUNT 1000W L & E)
- ILC Replacement for GE General Electric G.E 75er30 Outlawed, Replaced BY replacement light bulb lamp (75ER30 OUTLAWED, REPLACED BY GE GENERAL ELEC)
- ILC Replacement for Ushio 1000988 replacement light bulb lamp (1000988 USHIO)
- Ilc Halogen Light Bulbs