Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Craftsman 175448 replacement light bulb lamp
Mfr # 175448 CRAFTSMAN
Zoro # G402821781
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type PGJ13 RIGHT ANGLE PREFOCUS
- Wattage Equivalency 50
- Watts 50
- Voltage 12.8
Product Information
- Brand Ilc
- MFR # 175448 CRAFTSMAN
- Zoro # G402821781
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | PGJ13 RIGHT ANGLE PREFOCUS |
Wattage Equivalency | 50 |
Watts | 50 |
Voltage | 12.8 |
Description
Replacement for Craftsman 175448 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION 2" Hd Muffler Clamp (NIC00024)
- A & I PRODUCTS Mirror Assembly; RH, Telescopic, Arm & Mirror 0" x0" x0" (A-AL80127)
- PERFECT EQUIPMENT Wheel Weight, TZ Srs, 1.25 Oz., PK25 (T125Z)
- BUSHWACKER 15-17 F150 NOT COMPATIBLE WITH TECHNOLOGY PACKAGE 68T FENDER FLARES PO (20091-02)
- ILC Replacement for Orbitec B 2343 replacement light bulb lamp, 2PK (B 2343 ORBITEC)
- ILC Replacement For GE GENERAL ELECTRIC GE 51 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-EKK7-3)
- ILC Replacement for Allen Bradley 800t-n157 replacement light bulb lamp, 10PK (800T-N157 ALLEN BRADLEY)
- ILC Replacement For CADILLAC DTS YEAR 2006 DOOR PANEL LIGHT AUTOMOTIVE INDICATOR LAMPS CARTRIDGE 10PK (10PAK:WW-JV0V-9)
- ILC Replacement for CEC Industries 1383bp replacement light bulb lamp (1383BP CEC INDUSTRIES)
- ILC Replacement for Light Bulb / Lamp Alba-a-916-99 replacement light bulb lamp (ALBA-A-916-99 LIGHT BULB / LAMP)
- SATCO 150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3122)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies