Shop All HID Light Bulbs
Ilc
Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp
Mfr # GOLDEN SCAN 3 575 CLAY PAKY
Zoro # G703007051
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5600
- Watts 575
- Bulb Base Type SFC10-4 THREADED PIN
- Bulb Shape T6.5
- Voltage 95
Product Information
- Brand Ilc
- MFR # GOLDEN SCAN 3 575 CLAY PAKY
- Zoro # G703007051
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 5600 |
Watts | 575 |
Bulb Base Type | SFC10-4 THREADED PIN |
Bulb Shape | T6.5 |
Voltage | 95 |
Description
Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CONAIR BE6WMR (WW-0YWR-1)
- ILC Replacement for Sylvania 116a21/ts/8m 130v replacement light bulb lamp (116A21/TS/8M 130V SYLVANIA)
- NUVO Fixture, LED, Flood Light, 90W, 5000K, 12758L, 120V-277V, Bronze (65/618)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- ILC Replacement for Light Bulb / Lamp Lu150/55/d/med replacement light bulb lamp (LU150/55/D/MED LIGHT BULB / LAMP)
- ILC Replacement Becton Dickinson Test Tube Agglutination Viewer Bulb replacement light bulb lamp, 10PK (TEST TUBE AGGLUTINATION VIEWER BULB BECTON DICKI)
- ILC Replacement for Bulbtronics Bt22-1114 replacement light bulb lamp (BT22-1114 BULBTRONICS)
- ILC Replacement for LUMAPRO 2V754 (2V754 LUMAPRO)
- ILC Replacement for Philips Mh175/c/u replacement light bulb lamp (MH175/C/U PHILIPS)
- ILC Replacement for Iwasaki Mpf150/u/3k replacement light bulb lamp (MPF150/U/3K IWASAKI)
- Ilc HID Light Bulbs