Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Chicago Miniature / CML Cm8-a233 replacement light bulb lamp
Mfr # CM8-A233 CHICAGO MINIATURE / CML
Zoro # G402798403
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Product Information
- Brand Ilc
- MFR # CM8-A233 CHICAGO MINIATURE / CML
- Zoro # G402798403
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Chicago Miniature / CML Cm8-a233 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3 x 1-1/8 x 3 In (PF7820)
- REESE Universal Coupler Lock, REESE TOWPOWER (55003)
- THE NOCO CO NOCO Genius Boost PRO 3000 Amp UltraSafe Lithium Jump Starter - GB150 (GB150)
- CRESCENT JOBOX Aluminum Single Lid Compact Crossover Truck Box (PAC1587000)
- ILC Replacement for Osram Sylvania 66340 replacement light bulb lamp (66340 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP 4752 (WW-2WWQ-9)
- ILC Replacement for Osram Sylvania 64111 12v5w Tp10 replacement light bulb lamp (64111 12V5W TP10 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 60t10n replacement light bulb lamp (60T10N LIGHT BULB / LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 909 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1WU9-1)
- ILC Replacement For SUBARU IMPREZA YEAR 2008 HEADLIGHTS HIGH BEAM 2PK (2PAK:WW-GQ4U-4)
- LUMAPRO Mini Incand. Bulb, 917, 14W, T5, 12V, PK10 (917-10PK)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies