Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Chevrolet / Chevy Tahoe Year 2008 Headlights Low/dual replacement light bulb lamp
Mfr # TAHOE YEAR 2008 HEADLIGHTS LOW/DUAL CHEVROLE
Zoro # G602962741
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type PGJ19-2
- Wattage Equivalency 55
- Watts 55
- Voltage 12
Product Information
- Brand Ilc
- MFR # TAHOE YEAR 2008 HEADLIGHTS LOW/DUAL CHEVROLE
- Zoro # G602962741
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | PGJ19-2 |
Wattage Equivalency | 55 |
Watts | 55 |
Voltage | 12 |
Description
Replacement for Chevrolet / Chevy Tahoe Year 2008 Headlights Low/dual replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 36INLX20INWX18INH (62012329)
- GROTE Marine Terminal, Lead, Pos, PK25 (84-9541)
- BOSCH Engine Oil Filter, 3422 (3422)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- ILC Replacement For BATTERIES AND LIGHT BULBS 881 (WW-LFRS-8)
- ILC Replacement for CEC INDUSTRIES 130V-MB (130V-MB CEC INDUSTRIES)
- ILC Replacement for American Optical 11665 replacement light bulb lamp (11665 AMERICAN OPTICAL)
- ILC Replacement for Elmo 912 Film Editor replacement light bulb lamp (912 FILM EDITOR ELMO)
- ILC Replacement for Bulbworks Bw.939 replacement light bulb lamp, 10PK (BW.939 BULBWORKS)
- ILC Replacement for Solrex 4W 120v E12 replacement light bulb lamp (4W 120V E12 SOLREX)
- RACE SPORT Hd Series 4.3In 35W/5,000Lm Round Cree Led Spot Light (Each) (RS-4CREE-35W)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies