Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Chevrolet / Chevy Malibu Year 2014 Headlights High Beam replacement light bulb lamp
Mfr # MALIBU YEAR 2014 HEADLIGHTS HIGH BEAM CHEVROLE
Zoro # G102961206
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type PX26D DOUBLE CONTACT W/26MM COLAR
- Wattage Equivalency 55
- Watts 55
- Voltage 12
Product Information
- Brand Ilc
- MFR # MALIBU YEAR 2014 HEADLIGHTS HIGH BEAM CHEVROLE
- Zoro # G102961206
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5 |
Bulb Base Type | PX26D DOUBLE CONTACT W/26MM COLAR |
Wattage Equivalency | 55 |
Watts | 55 |
Voltage | 12 |
Description
Replacement for Chevrolet / Chevy Malibu Year 2014 Headlights High Beam replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<62", 18" Drop (15926)
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- WJB BEARING Wheel Hub Spindle, Spk005 (SPK005)
- GREEN LEAF Tank Fitting Poly Fpt 1/2 (TF12P-E)
- ILC Replacement for MERCURY MEDICAL SMALL LARYNGOSCOPE BULB (SMALL LARYNGOSCOPE BULB MERCURY MEDICAL)
- ILC Replacement for Eschenbach 1550 replacement light bulb lamp, 10PK (1550 ESCHENBACH)
- ILC Replacement for Welch Allyn 04400 replacement light bulb lamp (04400 WELCH ALLYN)
- ILC Replacement for CEC Industries 886bp replacement light bulb lamp (886BP CEC INDUSTRIES)
- ILC Replacement for Welch Allyn 728 Otoscope replacement light bulb lamp (728 OTOSCOPE WELCH ALLYN)
- ILC Replacement for Nova Biotek N-906-lb Halogen replacement light bulb lamp (N-906-LB HALOGEN NOVA BIOTEK)
- RACE SPORT 10W Mini-Pro Cree Led Light - Flood Beam Pattern (RS10WMP-F)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies