Shop All LED Light Bulbs
Ilc
Replacement for CEC Industries Lm10120mb-r replacement light bulb lamp
Mfr # LM10120MB-R
Zoro # G605347149
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Product Information
- Brand Ilc
- MFR # LM10120MB-R
- Zoro # G605347149
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for CEC Industries Lm10120mb-r replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- ILC Replacement for Bulbrite 421140 replacement light bulb lamp, 2PK (421140 BULBRITE)
- SATCO 100W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13153)
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- ILC Replacement for TCP Led17br40d27k replacement light bulb lamp, 4PK (LED17BR40D27K TCP)
- ILC Replacement for Grainger 406t76 replacement light bulb lamp (406T76 GRAINGER)
- ILC Replacement for Bulbrite 772715 replacement light bulb lamp (772715 BULBRITE)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 2298 lm (2ST2L2040R)
- Ilc LED Light Bulbs