Shop All Halogen Light Bulbs
Ilc
Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp
Mfr # 3800-79-9540-000 CARL ZEISS
Zoro # G803211334
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3300
- Watts 100
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Shape T4
- Voltage 12
Product Information
- Brand Ilc
- MFR # 3800-79-9540-000 CARL ZEISS
- Zoro # G803211334
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3300 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Shape | T4 |
Voltage | 12 |
Description
Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS T5 SNAP/SLIDE IN MINI BASE W POST SHUNT (23654-SWP)
- ADVANCE Dry-Film HID Capacitor, 14 uF, 120V, Round (7C140L12RA)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount WH (DT2002WH)
- FEIT ELECTRIC Incandescent Lamp, 25 W, G1612 Lamp, Candelabra E12 Lamp Base, 2700 K Color Temp (BP25G161/2)
- ILC Replacement for Osram Sylvania HPL 750/230/x (ucf) replacement light bulb lamp (HPL 750/230/X (UCF) OSRAM SYLVANIA)
- ILC Replacement for Starrett Precision 8d10 replacement light bulb lamp (8D10 STARRETT PRECISION)
- ILC Replacement for Eiko 150t10/h/f replacement light bulb lamp (150T10/H/F EIKO)
- ILC Replacement for DR. Mach 22.8v 50W replacement light bulb lamp (22.8V 50W DR. MACH)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 03617 -outlawed Replaced BY 60 W. replacement light bulb lamp (03617 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- Ilc Halogen Light Bulbs