Shop All Halogen Light Bulbs
Ilc
Replacement for Burton 0124500 replacement light bulb lamp
Mfr # 0124500 BURTON
Zoro # G503206722
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3050
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Watts 50
Product Information
- Brand Ilc
- MFR # 0124500 BURTON
- Zoro # G503206722
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3050 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Watts | 50 |
Description
Replacement for Burton 0124500 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU5.3 12V AC/DC (S9498)
- MASTERCOOL BULB 12V 50 W REPL (ME53312-B)
- RELIANCE CONTROLS Power Fail Light W/Alarm (THP207M)
- ILC Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp (M/35 20W 12V G4 BASE LIF)
- ILC Replacement for Osram Sylvania 35mr16/t/nfl25/c replacement light bulb lamp (35MR16/T/NFL25/C OSRAM SYLVANIA)
- ILC Replacement for Feit Electric Q1500t3/cl-240 replacement light bulb lamp (Q1500T3/CL-240 FEIT ELECTRIC)
- ILC Replacement for PAC FAB Fiberworks Long Life replacement light bulb lamp (FIBERWORKS LONG LIFE PAC FAB)
- ILC Replacement for American DJ Water Column replacement light bulb lamp (WATER COLUMN AMERICAN DJ)
- ILC Replacement for Osram Sylvania 64265 HLX replacement light bulb lamp (64265 HLX OSRAM SYLVANIA)
- WESTINGHOUSE Halogen T4 Bw 100W (0477000)
- Ilc Halogen Light Bulbs