Shop All Halogen Light Bulbs
Ilc
Replacement for Burton 0006123 replacement light bulb lamp
Mfr # 0006123 BURTON
Zoro # G403206136
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3050
- Voltage 12
- Watts 50
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Product Information
- Brand Ilc
- MFR # 0006123 BURTON
- Zoro # G403206136
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3050 |
Voltage | 12 |
Watts | 50 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Burton 0006123 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack (50R20/FL/HAL 120V. SATCO)
- PMI PMI Xenon Replacement Lamp/Reflector (14801)
- MAXLITE PL G24Q Base, 6W Color Select, Type B (6PLG24QCS)
- JANDORF Halogen Socket Doubl End (60520)
- ILC Replacement for Eiko 150t10/h/f replacement light bulb lamp (150T10/H/F EIKO)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- ILC Replacement for Philips 32840-1 replacement light bulb lamp (32840-1 PHILIPS)
- ILC Replacement for BLV 110001 replacement light bulb lamp, 2PK (110001 BLV)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- ILC Replacement for Light Bulb / Lamp 10t3q 6V replacement light bulb lamp, 2PK (10T3Q 6V LIGHT BULB / LAMP)
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- Ilc Halogen Light Bulbs