Shop All Incandescent Light Bulbs
Ilc
Replacement for Bulbworks Bw.10s6.dc-230v replacement light bulb lamp
Mfr # BW.10S6.DC-230V BULBWORKS
Zoro # G702990354
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S6
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 10
- Voltage 230
Product Information
- Brand Ilc
- MFR # BW.10S6.DC-230V BULBWORKS
- Zoro # G702990354
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S6 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 10 |
Voltage | 230 |
Description
Replacement for Bulbworks Bw.10s6.dc-230v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (39092)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- ILC Replacement for GE General Electric G.E Qh2m/t3/cl/ht 225-250v replacement light bulb lamp (QH2M/T3/CL/HT 225-250V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 500ps35/cl 120v replacement light bulb lamp (500PS35/CL 120V SYLVANIA)
- ILC Replacement for GE General Electric G.E 75a/rs/cvg 120v replacement light bulb lamp (75A/RS/CVG 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement For SEARS, 584921 (584.921)
- ILC Replacement for Hayward Pool Products Spx550-z-4 replacement light bulb lamp, 2PK (SPX550-Z-4 HAYWARD POOL PRODUCTS)
- ILC Replacement for Lumapro 5v346 replacement light bulb lamp, 2PK (5V346 LUMAPRO)
- Ilc Incandescent Light Bulbs