Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite Q500cl/mc replacement light bulb lamp
Mfr # Q500CL/MC BULBRITE
Zoro # G303204706
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Color Temp. 2950
- Voltage 120
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Product Information
- Brand Ilc
- MFR # Q500CL/MC BULBRITE
- Zoro # G303204706
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Color Temp. | 2950 |
Voltage | 120 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Bulbrite Q500cl/mc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- SOUTHWIRE Temp Job Site Light, Corded, 6300lm, LED (T50060W)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 8 hr., 6 In. L, PK10 (9-08006B)
- ILC Replacement For LIGHT BULB LAMP FPL18EXN (WW-3369-5)
- ILC Replacement For JW SPEAKER 4200MR16 20W 12V 36 DEGREE HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-2JL2-5)
- ILC Replacement for Grainger 2dzy9 replacement light bulb lamp (2DZY9 GRAINGER)
- ILC Replacement for Osram Sylvania 18897 replacement light bulb lamp (18897 OSRAM SYLVANIA)
- ILC Replacement for REGENT SV100BP (SV100BP REGENT)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- ILC Replacement for Colortran 213-065 replacement light bulb lamp (213-065 COLORTRAN)
- Ilc Halogen Light Bulbs