Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite Led/1383/ww replacement light bulb lamp
Mfr # LED/1383/WW BULBRITE
Zoro # G402784925
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape R12
- Color Temperature 3000
- Wattage Equivalency 3
Product Information
- Brand Ilc
- MFR # LED/1383/WW BULBRITE
- Zoro # G402784925
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | R12 |
Color Temperature | 3000 |
Wattage Equivalency | 3 |
Description
Replacement for Bulbrite Led/1383/ww replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (094600-0002-245)
- COMPETENCIA 100 ft. Low Voltage Wire (CO2682949)
- FEIT ELECTRIC 100 W T4 Decorative Halogen Bulb 1600 lm Warm White (BPQ100/CL/MC/RP)
- ILC Replacement for Light Bulb / Lamp 25229ge replacement light bulb lamp (25229GE)
- ILC Replacement for Signal Stat 4805aay118 Turn Signal Blue LED Replacement replacement light bulb lamp (4805AAY118 TURN SIGNAL BLUE LED REPLACEMENT SIG)
- ILC Replacement for GE General Electric G.E Wb36x10003 LED replacement light bulb lamp (WB36X10003 LED)
- ILC Replacement for Sylvania Fo32/865/xp/eco LED Replacement replacement light bulb lamp (FO32/865/XP/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, 6S6DCLEDW 120V (6S6DC/LED/W 120V)
- ILC Replacement for Halco T8fr15/850/byp/led, 25PK (T8FR15/850/BYP/LED HALCO)
- ILC Replacement for MBT Stage-402 LED Replacement replacement light bulb lamp (STAGE-402 LED REPLACEMENT MBT)
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- Ilc LED Light Bulbs