Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite F15t12cw replacement light bulb lamp
Mfr # F15T12CW BULBRITE
Zoro # G002787142
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F15T12CW BULBRITE
- Zoro # G002787142
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 4100 |
Description
Replacement for Bulbrite F15t12cw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Halogen Replacement Lamp for MAGLITE® 6XZ76 regargeable Flashlight (LR00001K)
- ILC Replacement for Pestwest Cf-l 36w/bl 368 replacement light bulb lamp (CF-L 36W/BL 368 PESTWEST)
- ILC Replacement for Westinghouse Hf100xr/h38/med replacement light bulb lamp (HF100XR/H38/MED WESTINGHOUSE)
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- ILC Replacement for Light Bulb / Lamp F40cw/ew/alto-shs replacement light bulb lamp (F40CW/EW/ALTO-SHS LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania F32t8/sp41/eco replacement light bulb lamp, 25PK (F32T8/SP41/ECO OSRAM SYLVANIA)
- ILC Replacement for Athalon Plc15mm-22/27 Philips replacement light bulb lamp, 2PK (PLC15MM-22/27 PHILIPS ATHALON)
- ILC Replacement for SYLVANIA F14W/133 (F14W/133 SYLVANIA)
- ILC Replacement for Osram Sylvania F17t8/spx41/eco replacement light bulb lamp, 2PK (F17T8/SPX41/ECO OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Tub36w525 replacement light bulb lamp (TUB36W525 LIGHT BULB / LAMP)
- ILC Replacement for Green Energy CFL 26w/35k T3 Spiral replacement light bulb lamp, 2PK (CFL 26W/35K T3 SPIRAL GREEN ENERGY)
- Ilc Fluorescent Light Bulbs