Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite F12t4/30k replacement light bulb lamp
Mfr # F12T4/30K BULBRITE
Zoro # G202786273
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 12
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # F12T4/30K BULBRITE
- Zoro # G202786273
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 12 |
Bulb Color Temp. | 3000 |
Description
Replacement for Bulbrite F12t4/30k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC DWNLT RETRO LED5/6""10.5W (74206/CA)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Donsbulbs 60T10-130V, 2PK (60T10-130V)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- ELK HOME Coastal Breeze 11'' Wide 1-Light Pendant - White Coral (63104/1)
- ILC Replacement for Satco Fc8t9/ww/rs replacement light bulb lamp (FC8T9/WW/RS SATCO)
- ILC Replacement for Philips Pl-l/4p 18w/830 replacement light bulb lamp (PL-L/4P 18W/830 PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F6T5/CW/CB (F6T5/CW/CB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 20885 replacement light bulb lamp (20885 SYLVANIA)
- ILC Replacement for Osram Sylvania F20t12/350bl/eco replacement light bulb lamp (F20T12/350BL/ECO OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps Es050-32w-cw Coil-twist-spiral replacement light bulb lamp (ES050-32W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- ILC Replacement for Philips Tl-d 30w/840 1sl/25 replacement light bulb lamp, 30PK (TL-D 30W/840 1SL/25 PHILIPS)
- Ilc Fluorescent Light Bulbs