Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776856 replacement light bulb lamp
Mfr # 776856 BULBRITE
Zoro # G202919237
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape B11
- Voltage 120
- Watts 4.5
- Wattage Equivalency 4.5
Product Information
- Brand Ilc
- MFR # 776856 BULBRITE
- Zoro # G202919237
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | B11 |
Voltage | 120 |
Watts | 4.5 |
Wattage Equivalency | 4.5 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 776856 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, FLE15HT32XLSW (FLE15HT3/2/XL/SW)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (GY8.6) (BP50G8.6/830/LED)
- ILC Replacement For ELECTRIX 1435 (WW-1G0Q-9)
- ILC Replacement for Bulbrite 770625 replacement light bulb lamp (770625 BULBRITE)
- ILC Replacement For EIKO, LED13WBR40930KDIMG5 (LED13WBR40/930K-DIM-G5)
- ILC Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp (PAR20FL7/930/WH/LED HALCO)
- ILC Replacement for LED F32t8/32w LED Replacement replacement light bulb lamp (F32T8/32W LED REPLACEMENT LED)
- ILC Replacement for Bulbrite 776612 replacement light bulb lamp (776612 BULBRITE)
- ILC Replacement For HALCO 83052 (83052)
- SYLVANIA Natural LED Bulb, Spotlight, PAR16 Lamp, E26 Lamp Base, Dimmable, Cool White Light (40930)
- Ilc LED Light Bulbs