Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776807 replacement light bulb lamp
Mfr # 776807 BULBRITE
Zoro # G602919295
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape T9 Long
- Voltage 120
- Watts 4
- Color Temperature 2200
Product Information
- Brand Ilc
- MFR # 776807 BULBRITE
- Zoro # G602919295
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | T9 Long |
Voltage | 120 |
Watts | 4 |
Color Temperature | 2200 |
Wattage Equivalency | 4 |
Description
Replacement for Bulbrite 776807 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GXA)
- LUXRITE Dusk to Dawn LED Wall Pack Lights 3 CCT 3500K-5000K 80/100/120W 11680/14600/17500LM IP65 4-Pack (LR40540-4PK)
- LITE SOURCE Desmond Table Lamp (LS-23370)
- ENERGIZER Headlight Vis Hd Led250L (HDC32E)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- ILC Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp (F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI)
- ILC Replacement For BULBRITE, LED5B1130KFILM3 (LED5B11/30K/FIL/M/3)
- ILC Replacement For SATCO S12406 (S12406)
- ILC Replacement For EIKO, LED5W2PG23835DMG7B (LED5W2P/G23/835DM-G7B)
- ILC Replacement for Halco Mr16fl4/850/led2 replacement light bulb lamp (MR16FL4/850/LED2 HALCO)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- Ilc LED Light Bulbs