Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 776559 replacement light bulb lamp
Mfr # 776559 BULBRITE
Zoro # G102826017
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape CA10
- Voltage 120
- Watts 4
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # 776559 BULBRITE
- Zoro # G102826017
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | CA10 |
Voltage | 120 |
Watts | 4 |
Color Temperature | 2700 |
Wattage Equivalency | 4 |
Description
Replacement for Bulbrite 776559 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-1255 T8/T12 Medium Profile Shunted Fluorescent Lampholder (80/1255)
- ILC Replacement for Best Lighting Products Bal1400 (BAL1400 BEST LIGHTING PRODUCTS)
- ILC Replacement for Kandolite KD 12V 20W replacement light bulb lamp (KD 12V 20W KANDOLITE)
- ILC Replacement for Philips 116a21/ts 130v replacement light bulb lamp (116A21/TS 130V PHILIPS)
- ILC Land Rover Freelander Year 2005 Parking Light Amber LED light bulb lamp (FREELANDER YEAR 2005 PARKING LIGHT AMBER LED)
- ILC Replacement for Satco S9391 replacement light bulb lamp (S9391 SATCO)
- ILC Replacement for Green Energy 11127-wb Green LED Replacement replacement light bulb lamp (11127-WB GREEN LED REPLACEMENT GREEN ENERGY)
- ILC Replacement for Eiko Led-24-psb-w (LED-24-PSB-W EIKO)
- ILC Replacement for GE General Electric G.E F32t8/c50/eco LED Replacement replacement light bulb lamp (F32T8/C50/ECO LED REPLACEMENT GE GENERAL ELECTR)
- ILC Replacement for Panasonic Fv-08vksl1 LED Replacement replacement light bulb lamp (FV-08VKSL1 LED REPLACEMENT PANASONIC)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21440-4PK)
- Ilc LED Light Bulbs