Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 774000 replacement light bulb lamp
Mfr # 774000 BULBRITE
Zoro # G502920148
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 9.5
- Wattage Equivalency 9.5
Product Information
- Brand Ilc
- MFR # 774000 BULBRITE
- Zoro # G502920148
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 9.5 |
Wattage Equivalency | 9.5 |
Color Temperature | 2700 |
Description
Replacement for Bulbrite 774000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED $LIGHT POCKET COB 150 LUMEN (EZPCOB)
- SUNSHINE LIGHTING Sunlite F28T5/850 28W Fluorescent T5 Bulb, Mini Bi-Pin, Super White (30342-SU)
- PARADISE Spotlght Lv Plastc4W Blk (GL22921BK)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21420-6PK)
- ILC Replacement for Norman Lamps Led-smb21dc120v replacement light bulb lamp (LED-SMB21DC120V NORMAN LAMPS)
- ILC Replacement for Halco Mr16fl6/827/led2 replacement light bulb lamp (MR16FL6/827/LED2 HALCO)
- ILC Replacement for GE General Electric G.E F32t8/spx41/eco LED Replacement replacement light bulb lamp (F32T8/SPX41/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement For EIKO 11651 (11651)
- ILC Replacement for Philips 457580 replacement light bulb lamp (457580 PHILIPS)
- ILC Replacement for International Lighting F32t8/735 LED Replacement replacement light bulb lamp (F32T8/735 LED REPLACEMENT INTERNATIONAL LIGHTING)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/950CA10K/4)
- Ilc LED Light Bulbs