Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 771192 replacement light bulb lamp
Mfr # 771192 BULBRITE
Zoro # G802824948
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 9
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # 771192 BULBRITE
- Zoro # G802824948
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 9 |
Color Temperature | 2700 |
Wattage Equivalency | 9 |
Description
Replacement for Bulbrite 771192 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Wp 38W Par30 L Fld Bulb (63205)
- ILC Replacement for Isolde 919220245 replacement light bulb lamp (919220245 ISOLDE)
- ILC Replacement for Aqua Ultraviolet A20025 replacement light bulb lamp (A20025 AQUA ULTRAVIOLET)
- ILC Replacement for Satco Cfd13w841 replacement light bulb lamp, 2PK (CFD13W841 SATCO)
- ILC Replacement for Batteries AND Light Bulbs Led20par38/120l/nfl/50k replacement light bulb lamp (LED20PAR38/120L/NFL/50K BATTERIES AND LIGHT BULBS)
- ILC Replacement For EIKO, LED9WT824850DBLG7D (LED9WT8/24/850-DBL-G7D)
- ILC Replacement for Philips F32t8/dx/alto LED Replacement replacement light bulb lamp (F32T8/DX/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Eiko 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT EIKO)
- ILC Replacement For SATCO S39907 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CL-7)
- ILC Replacement for Damar 120mb/led/white replacement light bulb lamp (120MB/LED/WHITE DAMAR)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 12-Pack (SP34004-12PK)
- Ilc LED Light Bulbs