Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770638 replacement light bulb lamp
Mfr # 770638 BULBRITE
Zoro # G102919993
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape J-TYPE
- Voltage 120
- Watts 10
- Color Temperature 3000
Product Information
- Brand Ilc
- MFR # 770638 BULBRITE
- Zoro # G102919993
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | J-TYPE |
Voltage | 120 |
Watts | 10 |
Color Temperature | 3000 |
Wattage Equivalency | 10 |
Description
Replacement for Bulbrite 770638 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- MAKITA Light Bulb, 2/pk (192241-3)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8396)
- SATCO Bulb, LED, 25W, T5, G5, 35K (S29912)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Halco T8fr15/850/byp/led, 25PK (T8FR15/850/BYP/LED HALCO)
- ILC Replacement for Satco S9550 replacement light bulb lamp (S9550 SATCO)
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- ILC Replacement for Bulbrite 776508 replacement light bulb lamp (776508 BULBRITE)
- ILC Replacement For SATCO S28729 (S28729)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- Ilc LED Light Bulbs