Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770637 replacement light bulb lamp
Mfr # 770637 BULBRITE
Zoro # G902920038
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape J-TYPE
- Voltage 120
- Watts 6
- Wattage Equivalency 6
Product Information
- Brand Ilc
- MFR # 770637 BULBRITE
- Zoro # G902920038
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | J-TYPE |
Voltage | 120 |
Watts | 6 |
Wattage Equivalency | 6 |
Color Temperature | 3000 |
Description
Replacement for Bulbrite 770637 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- ILC Replacement for SYLVANIA 24594 REPLACED BY (24594 REPLACED BY SYLVANIA)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- WESTINGHOUSE Ceiling Medallion 10In, Victorian Molded Plastic White Finish (7702700)
- ILC Replacement for Halco 80790, 10PK (80790 HALCO)
- ILC Replacement for Damar Led18t8/865/4ft/hybrid/ss replacement light bulb lamp (LED18T8/865/4FT/HYBRID/SS DAMAR)
- ILC Replacement for Satco 10a19/led/2700k/gu24 replacement light bulb lamp (10A19/LED/2700K/GU24 SATCO)
- ILC Replacement for Osram Sylvania Led8par20/dim/830/nfl25/g3 replacement light bulb lamp (LED8PAR20/DIM/830/NFL25/G3 OSRAM SYLVANIA)
- ILC Chevrolet/Chevy Malibu L4 2.4l 615cca Trunk Year2013 Green LED light bulb lamp (MALIBU L4 2.4L 615CCA TRUNK YEAR2013 GREEN LED)
- ILC Replacement for Bulbrite 770594 replacement light bulb lamp (770594 BULBRITE)
- LEDVANCE Sylvania LED Bulb, General Purpose, A19 Lamp, E26 Lamp Base, Dimmable, Frosted, Soft White Light (40670)
- Ilc LED Light Bulbs