Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770606 replacement light bulb lamp
Mfr # 770606 BULBRITE
Zoro # G702821887
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Bulb Shape T8
- Wattage Equivalency 8
- Color Temperature 3000
Product Information
- Brand Ilc
- MFR # 770606 BULBRITE
- Zoro # G702821887
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Bulb Shape | T8 |
Wattage Equivalency | 8 |
Color Temperature | 3000 |
Description
Replacement for Bulbrite 770606 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPETENCIA 100 ft. Low Voltage Wire (CO2682949)
- LUMAPRO LUMAPRO 117 to 231 Watts 2, 3 or 4 Lamps, Electronic Ballast (4KGE7)
- GT-LITE High Lumen 50W/5000LM LED COB Bulb (GT-CB-50A)
- ILC Replacement for Howard Cf13se/827 replacement light bulb lamp (CF13SE/827 HOWARD)
- ILC Replacement For PHILIPS 1142 LED REPLACEMENT (WX-SLBL-7)
- ILC Replacement for Norman Lamps Fo32/850/eco LED Replacement replacement light bulb lamp (FO32/850/ECO LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement for Philips 6.6mr16/f35/3000 DIM 12V replacement light bulb lamp (6.6MR16/F35/3000 DIM 12V PHILIPS)
- ILC Replacement For SATCO S8201 LED BASE TYPE GU24 2 PIN 2PK (2PAK:WX-LSVR-8)
- ILC Replacement for Satco 13t10/led/27k/s14s replacement light bulb lamp (13T10/LED/27K/S14S SATCO)
- ILC Replacement for Bulbrite 777906 replacement light bulb lamp (777906 BULBRITE)
- SATCO Bulb, LED, ED28, 90W, EX39,100V-277V, 5000K, 12600L (S39679)
- Ilc LED Light Bulbs