Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770593 replacement light bulb lamp
Mfr # 770593 BULBRITE
Zoro # G002920037
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Voltage 120
- Watts 4.5
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # 770593 BULBRITE
- Zoro # G002920037
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 4.5 |
Color Temperature | 2700 |
Wattage Equivalency | 4.5 |
Description
Replacement for Bulbrite 770593 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- ILC Replacement for Norman Lamps F20t12-blb replacement light bulb lamp (F20T12-BLB NORMAN LAMPS)
- DABMAR LIGHTING Bollard, D3400, 60, BZ, Pwdr coated, Aluminum (D3400-LED60-BZ)
- ILC Replacement for Light Bulb / Lamp Hs105sl/5k 277v Mogul replacement light bulb lamp (HS105SL/5K 277V MOGUL LIGHT BULB / LAMP)
- ILC Replacement for CEC Industries Lm10120mb-r replacement light bulb lamp (LM10120MB-R)
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- ILC Replacement For SATCO S11223 (S11223)
- ILC Replacement For Beaver Canoe Camping Lantern Light Bulb Lamp (CAMPING LANTERN)
- ILC Replacement for LED 168 White LED replacement light bulb lamp (168 WHITE LED LED)
- SATCO 5W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12460)
- Ilc LED Light Bulbs