Shop All LED Light Bulbs
Ilc
Replacement for Bulbrite 770589 replacement light bulb lamp
Mfr # 770589 BULBRITE
Zoro # G602920031
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9 2-PIN LOOP
- Bulb Shape T4
- Voltage 120
- Watts 3.5
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # 770589 BULBRITE
- Zoro # G602920031
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G9 2-PIN LOOP |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 3.5 |
Color Temperature | 2700 |
Wattage Equivalency | 3.5 |
Description
Replacement for Bulbrite 770589 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN 20W ENERGY STAR RATED BOLLARD, E26, 5000K, DIMMABLE (LED-8017E50-G2-DIM)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, Black (P5203-31)
- ILC Replacement for Eiko Q250mc-130v replacement light bulb lamp (Q250MC-130V EIKO)
- ILC Replacement for Lutron Eco-t832-277-2-t (ECO-T832-277-2-T LUTRON)
- ILC Replacement for Eiko Led54wpt50kmog-g7 replacement light bulb lamp (LED54WPT50KMOG-G7 EIKO)
- ILC Replacement for GE General Electric G.E Led16da212/830 replacement light bulb lamp (LED16DA212/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps F17t8/tl841 LED Replacement replacement light bulb lamp (F17T8/TL841 LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement For SATCO S12113 (S12113)
- ILC Replacement For EIKO BAYE2100W850UDBK (BAYE2/100W/850/UD/BK)
- ILC Replacement For EIKO, LED9W2PH840DRG6 (LED9W2PH/840DR-G6)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21219)
- Ilc LED Light Bulbs