Shop All HID Light Bulbs
Ilc
Replacement for Bulbrite 661100 replacement light bulb lamp
Mfr # 661100 BULBRITE
Zoro # G103005909
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BD17
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 8550
- Watts 100
- Voltage 120
Product Information
- Brand Ilc
- MFR # 661100 BULBRITE
- Zoro # G103005909
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BD17 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 8550 |
Watts | 100 |
Voltage | 120 |
Description
Replacement for Bulbrite 661100 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- ELCO LIGHTING 5 Airtight IC Housing with GU24 Base Socket" (EL5ICA-G24)
- FEIT ELECTRIC HALOGEN PAR36 WW 11W (BPLV11PAR36/RP)
- PROGRESS LIGHTING Draper 4-Light Bath & Vanity, 60 W, Polished Nickel (P2102-104)
- ILC Replacement for Westinghouse Mp100/u/m90/o/med replacement light bulb lamp (MP100/U/M90/O/MED WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E Mvr400/hor/bt28 replacement light bulb lamp (MVR400/HOR/BT28 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Iwasaki 56469 replacement light bulb lamp (56469 IWASAKI)
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- ILC Replacement For BATTERIES AND LIGHT BULBS XEFST5W24VFROST XENON KRYPTON FESTOON 10PK (10PAK:WW-LYSY-1)
- ILC Replacement for UVP 34-0054-01 replacement light bulb lamp (34-0054-01 UVP)
- Ilc HID Light Bulbs