Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite 646350 replacement light bulb lamp 2 Pack
Mfr # 646350 BULBRITE
Zoro # G803204503
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Bulb Shape MR16
- Watts 50
- Voltage 24
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Product Information
- Brand Ilc
- MFR # 646350 BULBRITE
- Zoro # G803204503
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Bulb Shape | MR16 |
Watts | 50 |
Voltage | 24 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Bulbrite 646350 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lnr Led Tf 4K 120/277 10Pk 4Ft (T4815/840/AB/LED/)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- ILC Replacement For SATCO S29455 (S29455)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, A21, Medium Screw (E26) (LED-8015E50-G2)
- ILC Replacement for Weber Skylight Sk800 replacement light bulb lamp (SKYLIGHT SK800 WEBER)
- ILC Replacement for Ushio 1000014 replacement light bulb lamp (1000014 USHIO)
- ILC Replacement for Philips 6958 replacement light bulb lamp (6958 PHILIPS)
- ILC Replacement for Unicam 335423-000 replacement light bulb lamp (335423-000 UNICAM)
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- ILC Replacement for Bioscience Ultrospec 4300 Halogen replacement light bulb lamp (ULTROSPEC 4300 HALOGEN BIOSCIENCE)
- ILC Replacement for Kandolite Jde11 120v 500w replacement light bulb lamp (JDE11 120V 500W KANDOLITE)
- Ilc Halogen Light Bulbs