Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite 642021 replacement light bulb lamp
Mfr # 642021 BULBRITE
Zoro # G202970320
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 10
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape MR11
- Voltage 12
Product Information
- Brand Ilc
- MFR # 642021 BULBRITE
- Zoro # G202970320
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 10 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | MR11 |
Voltage | 12 |
Description
Replacement for Bulbrite 642021 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 40deg., E26 (LED18D38OW384040)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- STREAMLIGHT ULTRA STINGER WITH OUT CHARGER (SR77550)
- ILC Replacement for Eliminator Lighting E-138 replacement light bulb lamp (E-138 ELIMINATOR LIGHTING)
- ILC Replacement for Philips 6958 replacement light bulb lamp (6958 PHILIPS)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- ILC Replacement for Damar 1500t3qcl 277v Clear replacement light bulb lamp, 2PK (1500T3QCL 277V CLEAR DAMAR)
- ILC Replacement for Osram Sylvania 58953 replacement light bulb lamp (58953 OSRAM SYLVANIA)
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- Ilc Halogen Light Bulbs