Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite 634050 replacement light bulb lamp
Mfr # 634050 BULBRITE
Zoro # G202927201
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU10 TWIST/LOCK
- Voltage 120
- Watts 50
- Bulb Shape R111
Product Information
- Brand Ilc
- MFR # 634050 BULBRITE
- Zoro # G202927201
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GU10 TWIST/LOCK |
Voltage | 120 |
Watts | 50 |
Bulb Shape | R111 |
Description
Replacement for Bulbrite 634050 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature Neon Bulb, 2.6W, 110V (DL1CF110)
- ADVANCE Dry-Film HID Capacitor, 17.5uF, 300V, Round (7C175M30RA)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- LIGHTOLIER Round Trim (L6RBW)
- ILC Replacement for Summit Dental Apex Side Lamp & Microscope replacement light bulb lamp (APEX SIDE LAMP & MICROSCOPE SUMMIT DENTAL)
- ILC Replacement for Osram Sylvania 64445u replacement light bulb lamp, 2PK (64445U OSRAM SYLVANIA)
- ILC Replacement for Naed 54261 replacement light bulb lamp (54261 NAED)
- ILC Replacement for Bulbrite 654075 replacement light bulb lamp, 2PK (654075 BULBRITE)
- ILC Replacement for Light Bulb / Lamp Aws-e9 replacement light bulb lamp (AWS-E9 LIGHT BULB / LAMP)
- ILC Replacement for Code 3 / Public Safety T01549 replacement light bulb lamp (T01549 CODE 3 / PUBLIC SAFETY)
- DABMAR LIGHTING Dabmar Lighting DL-JC10-G5.3 10 watt JC Type 12 V Halogen Lamp with G5.3 Base; White (DL-JC10/G5.3)
- Ilc Halogen Light Bulbs