Shop All Halogen Light Bulbs
Ilc
Replacement for Bulbrite 616043 replacement light bulb lamp
Mfr # 616043 BULBRITE
Zoro # G002985715
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT15
- Watts 43
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
Product Information
- Brand Ilc
- MFR # 616043 BULBRITE
- Zoro # G002985715
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | BT15 |
Watts | 43 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Description
Replacement for Bulbrite 616043 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Headlamp, LED, 150lm, Black (VIZZ-II)
- COLEMAN Powerhouse Dual Fuel Lantern (3000004255)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- ILC Replacement for Dynaphos Dp-3497 replacement light bulb lamp (DP-3497 DYNAPHOS)
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- ILC Replacement for Code 3 / Public Safety Mx7000 H1 Bulb replacement light bulb lamp (MX7000 H1 BULB CODE 3 / PUBLIC SAFETY)
- ILC Replacement For SATCO S1956 (WW-4XTJ-6)
- ILC Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp (500Q/CL/MC(EVR) 120V SYLVANIA)
- ILC Replacement for Plusrite Jd75/cl/ba15d 130v replacement light bulb lamp (JD75/CL/BA15D 130V PLUSRITE)
- ILC Replacement for Norman Lamps Hi-111 replacement light bulb lamp (HI-111 NORMAN LAMPS)
- Ilc Halogen Light Bulbs