Shop All Fluorescent Light Bulbs
Ilc
Replacement for Bulbrite 509017 replacement light bulb lamp
Mfr # 509017 BULBRITE
Zoro # G202920134
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2 COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Voltage 120
Product Information
- Brand Ilc
- MFR # 509017 BULBRITE
- Zoro # G202920134
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T2 COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Bulbrite 509017 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13ddtt/de/yellow replacement light bulb lamp (F13DDTT/DE/YELLOW DAMAR)
- TRESCO Tresco 12VDC 2 5 cm FlexTape Straight Starter Lead (L-TPEPKT-2IN-1)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Orange Hands Free Light (91644)
- PROSKIT Mini-Flashlight (902-068)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/840 replacement light bulb lamp, 2PK (DULUX D/E 13W/840 OSRAM SYLVANIA)
- ILC Replacement for Green Energy F13w Dtt/2u/4pin G24q 2700k replacement light bulb lamp (F13W DTT/2U/4PIN G24Q 2700K GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp Ful24t6/blb replacement light bulb lamp (FUL24T6/BLB LIGHT BULB / LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE CF32DTEIN835 (CF32DT/E/IN/835)
- ILC Replacement for Philips Pl-l36w/840/4p replacement light bulb lamp (PL-L36W/840/4P PHILIPS)
- ILC Replacement for Osram Sylvania Cf26dt/e/in/827/eco replacement light bulb lamp (CF26DT/E/IN/827/ECO OSRAM SYLVANIA)
- SYLVANIA T8 Fluorescent 30Pk (FO32/835/ECO)
- Ilc Fluorescent Light Bulbs